1-Light 18 inch Outdoor Wall Lantern, Bronze

Item #: 1942950

Cat #: P560266-020

UPC: 785247246229

Sign In or Register to view pricing and more.
Documents & Guides
Williamston Series 1-Light 18 inch Outdoor Wall Lantern, Antique Bronze, Length: 7", Height: 18", Extension/Depth: 8.12"

Overview

Williamston Series 1-Light 18 inch Outdoor Wall Lantern, Antique Bronze, Length: 7", Height: 18", Extension/Depth: 8.12"
Cultivate a timeless aesthetic with the Williamston Collection 1-Light Clear Glass Antique Bronze Farmhouse Outdoor Large Wall Lantern Light. A light source glows from within clear glass panes beneath a traditional windowpane design for classic character. The elongated frame, curved handle, and square backplate are coated in an antique bronze finish for a timeless design with a touch of farmhouse flair.
Also known as: 785247246229, P560266-020

Specifications

Color: Antique Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Color: Antique Bronze
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)