5m, 4-Pin Quick Disconnect Cable, R Angle

Item #: 194130

Cat #: MQDC-415RA

UPC: 662488268480

Sign In or Register to view pricing and more.
Documents & Guides
Euro-Style Quick Disconnect Cable, 250 VAC/DC 4-Pin Right-Angle Connector, 5m (15 ft) in Length, Nickel-Plated Brass Coupling Nut, PVC Jacket, Color: Black

Overview

Euro-Style Quick Disconnect Cable, 250 VAC/DC 4-Pin Right-Angle Connector, 5m (15 ft) in Length, Nickel-Plated Brass Coupling Nut, PVC Jacket, Color: Black
Also known as: 662488268480, MQDC-415RA

Specifications

Type: Right Angle, Quick Disconnect
Length: 5 m
Width: 0.575 in
Height: 0.580 in
Type: Right Angle, Quick Disconnect
Width: 0.575 in
Length: 5 m
Height: 0.580 in

Customer Reviews

No reviews for this product
(0)