2" F6 Male Cord Connector, Straight, Cast Aluminum
Item #:
194044
Cat #:
SHC1066
UPC:
783585200668
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 2 Inch NPT, Straight Male Cord Connector, Cord Range: 1.38 Inch - 1.50 Inch, Form Size: F6, Material & Finish: Cast Aluminum.
Overview
Hub Size: 2 Inch NPT, Straight Male Cord Connector, Cord Range: 1.38 Inch - 1.50 Inch, Form Size: F6, Material & Finish: Cast Aluminum.
Also known as: 783585200668, SHC1066
Specifications
Diameter: | 2 in |
Material: | Aluminum |
Diameter Range: | 1.380 - 1.500 in |
Diameter: | 2 in |
Diameter Range: | 1.380 - 1.500 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)