Grounding Bushing, BlackJack Series, 1", 14 - 4 AWG, Aluminum

Item #: 193592

Cat #: BGA100-14-4

UPC: 786210162935

Documents & Guides
Grounding Bushing, BlackJack Series, 1 Inch, 14 - 4 AWG, Aluminum, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Grounding Bushing, BlackJack Series, 1 Inch, 14 - 4 AWG, Aluminum, For Use With Rigid/IMC Conduit
Blackjack grounding bushing for use with Threaded or Threadless Rigid/IMC Conduit
Also known as: 786210162935, BGA100-14-4

Specifications

Diameter: 1 in
Material: Aluminum
Allowable Gauge Range: 14 - 4
Diameter: 1 in
Allowable Gauge Range: 14 - 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)