19'' (483 MM) GLOVE BAG NO. 10 CANVAS

Item #: 193513

Cat #: 5124-19

UPC: 092644553271

Sign In or Register to view pricing and more.
Documents & Guides
19'' (483 MM) GLOVE BAG NO. 10 CANVAS

Overview

19'' (483 MM) GLOVE BAG NO. 10 CANVAS
Always find your gloves and sleeves with this heavy duty bag. Made of durable No.10 canvas for long life. Provides separate storage for gloves and sleeves. Has an expansion gusset 5-1/2-Inch (140 mm) on top and 2-3/4-Inch (70 mm) at bottom.
Also known as: 092644553271, 5124-19

Specifications

Material: Canvas
Type: Tool Bag
Standards: California Proposition 65
Material: Canvas
Standards: California Proposition 65
Type: Tool Bag

Customer Reviews

No reviews for this product
(0)