3/4 45 Lt Connector

Item #: 193349

Cat #: PM4Q475T

UPC: 736953017856

Sign In or Register to view pricing and more.
Documents & Guides
Perma-cote; Connector; 45 Deg; Size: 3/4 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 2.880 In; Dimension A: 1.740 In; Dimension C: 0.560 In

Overview

Perma-cote; Connector; 45 Deg; Size: 3/4 In Pipe; Material: Ferrous Body; Finish: 40 Mil Gray Pvc Exterior Coating, 2 Mil Green Urethane Interior Coating; Dimension B: 2.880 In; Dimension A: 1.740 In; Dimension C: 0.560 In
Also known as: 736953017856, PM4Q475T

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)