Dual Tech Occupancy Sensor, Light Almond

Item #: 193191

Cat #: DW-100-LA

UPC: 754182919093

Occupancy Sensor, Wall Switch, Dual Technology, 120/230/277 VAC, 50/60Hz, Color: Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Occupancy Sensor, Wall Switch, Dual Technology, 120/230/277 VAC, 50/60Hz, Color: Light Almond.
The DW-100 dual technology wall switch sensor combines the benefits of passive infrared (PIR ) and ultrasonic technologies, and can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.
Also known as: 754182919093, DW-100-LA

Specifications

Mounting: Switch
Color: Light Almond
Volts AC: 120, 277, 240
Type: Ultrasonic, Passive Infrared (PIR)
Mounting: Switch
Volts AC: 120, 277, 240
Color: Light Almond
Type: Ultrasonic, Passive Infrared (PIR)

Customer Reviews

No reviews for this product
(0)