Single Receptacle, 50A 125/250V, 3P4W, 14-50R, White

Item #: 19318

Cat #: RR450FW

UPC: 883778100765

Sign In or Register to view pricing and more.
Documents & Guides
Residential Single Receptacle, 50 Amp, 125/250 Volt, 3-Pole 4-Wire, Grounding, 14-50R, Flush Mount, White

Overview

Residential Single Receptacle, 50 Amp, 125/250 Volt, 3-Pole 4-Wire, Grounding, 14-50R, Flush Mount, White
Range and dryer devices offer heavy duty connections in either surface mount or flush mount configurations.
Also known as: 883778100765, RR450FW

Specifications

Mounting: Flush
Volts AC: 125/250
Color: White
Amps: 50
NEMA Configuration: 14-50R
Mounting: Flush
Color: White
NEMA Configuration: 14-50R
Volts AC: 125/250
Amps: 50

Customer Reviews

No reviews for this product
(0)