50' Fish Tape with Leader

Item #: 193081

Cat #: 56009

UPC: 092644560095

Sign In or Register to view pricing and more.
50' Fish Tape, Material: Fiberglass, Reel Diameter: 13", Weight: 2.8 lbs, Diameter: 3/16", 7" Leader

Overview

50' Fish Tape, Material: Fiberglass, Reel Diameter: 13", Weight: 2.8 lbs, Diameter: 3/16", 7" Leader
Designed for flexibility and easy navigation through conduit runs, this non-conductive fish tape slides easily over existing wires and through multiple bends. The lightweight, strong fiberglass tape resists harsh elements and is strength rated up to 500 pulling pounds. Durable 7-Inch (178 mm) leader helps push through crowded conduit. The polypropylene case and handle offer the maximum in shock and impact resistance.
Also known as: 092644560095, 56009, fishtape

Specifications

Diameter: 3/16 in
Material: Fiberglass
Length: 50 ft
Standards: California Proposition 65
Diameter: 3/16 in
Length: 50 ft
Material: Fiberglass
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)