Recp Single IG 30A 250V 3PH 3P4W H/L OR

Item #: 1929512

Cat #: AHIGL1530R

UPC: 040893677545

Eaton locking receptacle, Isolated ground, #14-8 AWG, 30A, Industrial, 250V, Back and side wiring, Orange, Single, L15-30, Three-pole, Four-wire, Glass-filled nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton locking receptacle, Isolated ground, #14-8 AWG, 30A, Industrial, 250V, Back and side wiring, Orange, Single, L15-30, Three-pole, Four-wire, Glass-filled nylon
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Also known as: 040893677545, AHIGL1530R

Specifications

Type: Locking, Single
Phase: 3
Color: Orange
Amps: 30
NEMA Configuration: L15-30R
Type: Locking, Single
Color: Orange
NEMA Configuration: L15-30R
Phase: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)