1
more

FiberRunner® Horizontal Tee, 90°, 4" x 4", Yellow
Item #: 1928792
Cat #: FRT4X4LYL
UPC: 61305676814
Documents & Guides
FiberRunner® Horizontal Tee, 90 Degree, 4 x 4 Inch, Yellow
Sign In or Register to view pricing and more.
Overview
FiberRunner® Horizontal Tee, 90 Degree, 4 x 4 Inch, Yellow
The FiberRunner® 4x4 Horizontal Tee creates a 90° horizontal branch from straight horizontal runs.
Also known as: 61305676814, FRT4X4LYL
Specifications
Width: | 4 in |
Color: | Yellow |
Width: | 4 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)