SWITCH, SPEC, 3W, 20A

Item #: 192830

Cat #: CS320AL

UPC: 783585705033

Sign In or Register to view pricing and more.
Documents & Guides
HUB CS320AL SWITCH, SPEC, 3W, 20A

Overview

HUB CS320AL SWITCH, SPEC, 3W, 20A
Also known as: 783585705033, CS320AL

Specifications

Mounting: Screw
Amps: 20
Poles: 1
Color: Almond
Mounting: Screw
Poles: 1
Amps: 20
Color: Almond

Customer Reviews

No reviews for this product
(0)