This product has been discontinued.
![Xenon Undercabinet Light, 3 Light, 18W Xenon Undercabinet Light, 3 Light, 18W](https://rexel-cdn.com/products/image.jpg?i=4DC10C5F-9095-4C92-B7BA-CC416FF11306&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Xenon Undercabinet Light, 3 Light, 18WXenon Modular Undercabinet Light, 3 Light, 120V, 18W, 21.3 in, White
Overview
Xenon Undercabinet Light, 3 Light, 18WXenon Modular Undercabinet Light, 3 Light, 120V, 18W, 21.3 in, White
Also known as: 783927121118, 10581BZ
Specifications
Wattage: | 18 |
Volts AC: | 120 |
Type: | Undercabinet Accessory |
Material: | Bronze, Steel |
Color: | White |
Length: | 21.300 in |
Wattage: | 18 |
Type: | Undercabinet Accessory |
Color: | White |
Volts AC: | 120 |
Material: | Bronze, Steel |
Length: | 21.300 in |
Customer Reviews
No reviews for this product
(0)