4' 25W LED T5 Lamp, 35K

Item #: 1924859

Cat #: LT5HO25B135K

UPC: 762148218272

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. LED T5 Lamp, 25 Watt, 120-277V, 80 CRI, 3200 Lumens, Color Temperature: 3500K, Replaces 54 Watt Fluorescent

Overview

4 Ft. LED T5 Lamp, 25 Watt, 120-277V, 80 CRI, 3200 Lumens, Color Temperature: 3500K, Replaces 54 Watt Fluorescent
LED compatible replacement for linear fixtures that operate independently of ballasts.
Also known as: 762148218272, LT5HO25B135K

Specifications

Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Lumens: 3200
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 25
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)