Side Mount Fixture, 4', 2-Lamp, T8, 120/277V, 32W Max

Item #: 192470

Cat #: W4-232-EU

UPC: 078531007287

Documents & Guides
Surface Parabolic, Dimensions: 4x4', 2 Lamp, 32W, 120/277V, T8, Instant Start Electronic Ballast, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surface Parabolic, Dimensions: 4x4', 2 Lamp, 32W, 120/277V, T8, Instant Start Electronic Ballast, Color: White.
Also known as: 078531007287, W4-232-EU

Specifications

Type: 2-Lamp
Wattage: 32, 28, 25, 30
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32, 28, 25, 30
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)