12-2 (Solid) MC Glide, Blue Steel Armor, 250' (Red, White)

Item #: 1922646

Cat #: S004B42T04

UPC: 077680355881

Sign In or Register to view pricing and more.
Documents & Guides
MC Glide Tuff™, 12 AWG Solid, 2 Conductor (Red, White), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 250 Foot Coil

Overview

MC Glide Tuff™, 12 AWG Solid, 2 Conductor (Red, White), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 250 Foot Coil
There’s a new cable in town. It’s called MC Glide Tuff™, but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.
Also known as: 077680355881, S004B42T04

Specifications

Length: 250 ft
Color: Blue
Conductors: 2
Gauge: 12
Material: Steel
Length: 250 ft
Conductors: 2
Material: Steel
Color: Blue
Gauge: 12

Customer Reviews

No reviews for this product
(0)