Aluminum Neutral Bars, Type: NA, Conductor Range: 14 AWG-4 AWG. Al/Cu Rated
Item #: 1922625
Cat #: NA35-14
UPC: 192663025671
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Neutral Bars, Type: NA, Conductor Range: 14 AWG-4 AWG. Al/Cu Rated
Overview
Aluminum Neutral Bars, Type: NA, Conductor Range: 14 AWG-4 AWG. Al/Cu Rated
Aluminum Neutral Bars, Type: NA, conductor range: 4 AWG-14 AWG.Al/Cu Rated.CMC® Aluminum Neutral Bars are manufactured from high strength 6061-T6 aluminum alloy to insure both maximum strength and conductivity. They are dual rated for both copper and aluminum conductors and are electro tin plated to provide low contact resistance and protection against corrosion. Only a screwdriver or allen wrench is needed for assembly.
Also known as: 192663025671, NA35-14
Specifications
Material: | Aluminum |
Allowable Gauge Range: | 14 - 4 |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)