Conduit Body, Type: LB, Size: 3", 5 Series, Malleable Iron

Item #: 192210

Cat #: OLB-8M

UPC: 783936480497

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 3 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 3 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480497, OLB-8M

Specifications

Diameter: 3 in
Material: Iron
Diameter: 3 in
Material: Iron

Customer Reviews

No reviews for this product
(0)