Sign In or Register to view pricing and more.
Surge Protection Device, 3-Pole, 4-Wire, 347/700 Volts AC, Color: Black, Leads: 36 inch, SPD Type 1 or 2 applications
Overview
Surge Protection Device, 3-Pole, 4-Wire, 347/700 Volts AC, Color: Black, Leads: 36 inch, SPD Type 1 or 2 applications
The AG Series Surge Protective Device (SPD) is designed for a variety of Type 1and Type 2 applications. Type 1 applications include outdoor insstallations before service entrances and utility meter cabinets. Type 2 applications include installations afte es, HVACR controls, and motors.
Also known as: 078275124769, AG6503L3
Specifications
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)