11 X 24 X 24 TRANS ENCL 11215

Item #: 191978

Cat #: CT242411-SC

UPC: 784572112155

24IN-24IN-11IN PNTD STL SGL FRONT LIFT OFF SCR CVR HSP RACK PROV
Sign In or Register to view pricing and more.

No associated products found.

Overview

24IN-24IN-11IN PNTD STL SGL FRONT LIFT OFF SCR CVR HSP RACK PROV
Also known as: 784572112155, CT242411-SC

Specifications

Depth: 11 in
Width: 24 in
Mounting: Surface
Height: 24 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
Standards: California Proposition 65
Width: 24 in
Height: 24 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)