
4' 12W T8 LED Lamp, 30K
Item #: 1919309
Cat #: LED12T8L48FGDIM830SUBG9
UPC: 046135412745
Documents & Guides
LED Lamp, T8, 4 Foot, 12 Watt, 2000 Lumen, 3000K, 82 CRI, 120 Volt, Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 41274*
Sign In or Register to view pricing and more.
Overview
LED Lamp, T8, 4 Foot, 12 Watt, 2000 Lumen, 3000K, 82 CRI, 120 Volt, Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 41274*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps.
Also known as: 046135412745, LED12T8L48FGDIM830SUBG9
Specifications
Family / Style: | SubstiTUBE |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2000 |
Wattage: | 12 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Wattage: | 12 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Lumens: | 2000 |
Shape: | T8 (Tubular) |
Material: | Glass |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)