3' 10W T8 LED Lamp, 50K

Item #: 1806289

Cat #: LED10T8L36FG850SUBG9

UPC: 046135409981

Documents & Guides
LED Lamp, T8, 3 Foot, 10 Watt, 1450 Lumen, 5000K, 82 CRI, 120 Volt, 1 per SKU, 25 per Case *Sylvania Part # 40998*
Sign In or Register to view pricing and more.

Overview

LED Lamp, T8, 3 Foot, 10 Watt, 1450 Lumen, 5000K, 82 CRI, 120 Volt, 1 per SKU, 25 per Case *Sylvania Part # 40998*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps.
Also known as: 046135409981, LED10T8L36FG850SUBG9

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Lumens: 1450
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1450
Dimmable: No
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)