.50"(12.7mm) Panwrap, Natural, 200 ft. (

Item #: 191923

Cat #: PW50F-T

UPC: 074983985784

Sign In or Register to view pricing and more.
Pan-Wrap™ split harness wrap, .50" (12.7mm), 200 ft. (61m) per reel, polyethylene, natural.

Overview

Pan-Wrap™ split harness wrap, .50" (12.7mm), 200 ft. (61m) per reel, polyethylene, natural.
Patented slot pattern provides improved flexibility and abrasion protection in any application; Unique wall design provides for easy cable breakouts; Reduces installation time; Large overlap accommodates a wide range of bundle diameters
Also known as: 074983985784, PW50F-T

Specifications

Color: Natural
Material: Polyethylene
Diameter: 0.500 in
Length: 200 ft
Color: Natural
Diameter: 0.500 in
Material: Polyethylene
Length: 200 ft

Customer Reviews

No reviews for this product
(0)