This product may not be available in all locations.
FED-SIG LP3TL-120C LED LIGHT T-MOUN
Item #: 1917418
Cat #: LP3TL-120C
UPC: 782979225034
Sign In or Register to view pricing and more.
FED LP3TL-120C 120VAC CLR
Overview
FED LP3TL-120C 120VAC CLR
Also known as: 782979225034, LP3TL-120C
Specifications
Color: | Clear |
Material: | Polycarbonate |
Volts AC: | 120 |
Color: | Clear |
Volts AC: | 120 |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)