This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
FED FSEX-HI-MOD HEARING-IMPAIRED STROBE LIGHT, EXPLOSION PROOF, 24VDC
Overview
FED FSEX-HI-MOD HEARING-IMPAIRED STROBE LIGHT, EXPLOSION PROOF, 24VDC
Federal Signal’s Model FSEX-HI explosion-proof strobe light produces 80 high-intensity flashes per minute. This warning light operates on 24VDC and is unique to the market because it covers an entire range of possible mounting configurations – including dome up. This light is designed for use in alarm notification systems and is compatible with fire alarm and suppression supervised control panels and power boosters. The 24VDC FSEX-HI features a voltage in-rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in-rush sensitive devices. Federal Signal’s Model FSEX is specifically designed for explosion-proof atmospheres and/or corrosive environments. Because it is easy to install and requires very low maintenance, it is ideal for use in areas such as oil rigs, mines, refineries, and chemical plants.
Also known as: 782979232995, FSEX-HI-MOD
Specifications
Volts DC: | 24 |
Type: | Explosionproof |
Volts DC: | 24 |
Type: | Explosionproof |
Customer Reviews
No reviews for this product
(0)