![16-2 (1TPJ) STR Luminary Cable, Purple, Pink 12-2 Black, White, Green 16-2 (1TPJ) STR Luminary Cable, Purple, Pink 12-2 Black, White, Green](https://rexel-cdn.com/products/mc-luminary-illustration-with-call-outs.jpg?i=C7024A37-2F85-4D30-8DF4-E01F6FF33879&f=420)
16-2 (1TPJ) STR Luminary Cable, Purple, Pink 12-2 Black, White, Green
Item #: 1914367
Cat #: AL58-60-L00
UPC: 077680365026
Sign In or Register to view pricing and more.
Documents & Guides
16-2 (1TPJ) Luminary Cable, Purple, Pink 12-2 Black, White, Green, Stranded, 1000 Ft. Reel
Overview
16-2 (1TPJ) Luminary Cable, Purple, Pink 12-2 Black, White, Green, Stranded, 1000 Ft. Reel
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680365026, AL58-60-L00
Specifications
Conductors: | 2 |
Length: | 1000 ft |
Gauge: | 12, 16 |
Material: | Copper |
Color: | Black/White |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Conductors: | 2 |
Gauge: | 12, 16 |
Color: | Black/White |
Volts AC: | 600 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)