MC Glide™ 12/3 w/Ground, Aluminum Armor, Solid, 1000ft

Item #: 1912649

Cat #: A005-60-01

UPC: 077680351814

Sign In or Register to view pricing and more.
Documents & Guides
MC Glide™ 12-3 (Brown, Orange, Gray), Solid Copper Grounding Conductor AWG: 12-1 (Green), Gray For 480Y/277V Circuits, 600V Rated, 1000 ft. Roll

Overview

MC Glide™ 12-3 (Brown, Orange, Gray), Solid Copper Grounding Conductor AWG: 12-1 (Green), Gray For 480Y/277V Circuits, 600V Rated, 1000 ft. Roll
There’s a new cable in town. It’s called  MC Glide™ , but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.
Also known as: 077680351814, A005-60-01

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 3
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)