4 Pin, Micro-Style Quick Disconnect Cable

Item #: 191220

Cat #: MQAC415RA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Micro-Style Quick Disconnect Cable, 4 Pin, Female Right Angle Connector. 15' Black PVC Cord.

Overview

Micro-Style Quick Disconnect Cable, 4 Pin, Female Right Angle Connector. 15' Black PVC Cord.
Also known as: MQAC415RA

Specifications

Gender: Female
Color: Black
Type: 4-Pin, Right Angle Connector, Micro-Style
Material: PVC
Length: 15 ft
Gender: Female
Type: 4-Pin, Right Angle Connector, Micro-Style
Length: 15 ft
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)