LED Module, 5/6", 30/40/50K

Item #: 1910305

Cat #: LEDWSDR56CCT2

UPC: 762148299523

Sign In or Register to view pricing and more.
Documents & Guides
* OBSOLETE * SUB EXISTS * 5"/6" LED Selectable Recessed Downlight Retrofit, 120V, 8/10.5/14.5 Watt, Selectable Lumens: 850/1100/1400, Selectable Color Temperature: 3000K/4000K/5000K, White Trim, Life: 50,000 Hours, Replaces Up To 120W Incandescent, Dimmable, IC-Rated For Direct Contact With Insulation. UL Approved For Damp Location (Indoor Only)—Outdoor Environment May Cause Yellowing Of The White Trim, This Is Not Covered By Warranty

Overview

* OBSOLETE * SUB EXISTS * 5"/6" LED Selectable Recessed Downlight Retrofit, 120V, 8/10.5/14.5 Watt, Selectable Lumens: 850/1100/1400, Selectable Color Temperature: 3000K/4000K/5000K, White Trim, Life: 50,000 Hours, Replaces Up To 120W Incandescent, Dimmable, IC-Rated For Direct Contact With Insulation. UL Approved For Damp Location (Indoor Only)—Outdoor Environment May Cause Yellowing Of The White Trim, This Is Not Covered By Warranty
For quick, easy, and affordable LED upgrades, switch to TCP’s LED Downlights. TCP downlights have quick snap holding arms to quickly attach to a recessed can. With this classic look, these downlights provide smooth even light in the color temperature you need.
Also known as: 762148299523, LEDWSDR56CCT2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 850, 1400, 1100, Selectable
Wattage: 14.500, 8, 10.500
Volts AC: 120
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 80
Color: White
Shape: Round
Width: 7.400 in
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 14.500, 8, 10.500
Diameter: 5 in, 6 in
Color: White
Width: 7.400 in
Lumens: 850, 1400, 1100, Selectable
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: Round
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)