6" LED Commercial Recessed Downlight

Item #: 1910301

Cat #: DLC6SWUZDCCT

UPC: 762148281047

Sign In or Register to view pricing and more.
LED Commercial Recessed Downlight: , 6" Round, 120V-277V, 80 CRI, Selectable Wattages: 8/10/15 (see spec sheet for lumens @ selected wattage/color), Selectable Color Temperature: 3000K, 3500K, 4100K. Replaces up to 75W.

Overview

LED Commercial Recessed Downlight: , 6" Round, 120V-277V, 80 CRI, Selectable Wattages: 8/10/15 (see spec sheet for lumens @ selected wattage/color), Selectable Color Temperature: 3000K, 3500K, 4100K. Replaces up to 75W.
Also known as: 762148281047, DLC6SWUZDCCT

Specifications

Color Temperature: 4100 (Cool White), 3000 (Warm White), 3500 (Neutral White)
Wattage: 10, 15, 8
Lumens: 850, 1090, 1500, 820, 865, 1430, 1030, 1080
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Diameter: 6 in
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White), 3000 (Warm White), 3500 (Neutral White)
Lumens: 850, 1090, 1500, 820, 865, 1430, 1030, 1080
Color Rendering Index (CRI): 80
Shape: Round
Volts AC Range: 120 - 277
Wattage: 10, 15, 8
Volts AC: 120, 277
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)