T-RES, COM GRD, 15A 125V, 5-15R, IV, SW

Item #: 191004

Cat #: CR15ITR

UPC: 783585144221

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A125V, 5-15R, Ivory, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A125V, 5-15R, Ivory, Single Pack
Also known as: 783585144221, CR15ITR

Specifications

Wattage: 1875
Mounting: Screw
Color: Ivory
NEMA Configuration: 5-15R
Wattage: 1875
Color: Ivory
Mounting: Screw
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)