This product has been discontinued.
Hospital Grade Duplex Receptacle, Slim, 20A, 125V, White, 5-20R
Item #:
190740
Cat #:
2095-HGW
UPC:
785007424164
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Duplex Receptacle, Slim, 20A, 125V, White, 5-20R20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap - White
Overview
Hospital Grade Duplex Receptacle, Slim, 20A, 125V, White, 5-20R20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap - White
Also known as: 785007424164, 2095-HGW
Specifications
Amps: | 20 |
Gangs: | 1 |
Color: | White |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Volts AC Range: | 120, 125 |
Amps: | 20 |
Color: | White |
Material: | Nylon |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Volts AC Range: | 120, 125 |
Customer Reviews
No reviews for this product
(0)