LED Round Wrap, 4', Selectable Lumen/CCT/Wattage, 120-277V

Item #: 1906837

Cat #: CRW4-LSCS

UPC: 840141400228

Documents & Guides
LED Round Wrap, 4 Foot, 28-40 Watt, Selectable Lumen: 3900/4800/5500, Selectable Color Temperature: 3500/4000/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Round Wrap, 4 Foot, 28-40 Watt, Selectable Lumen: 3900/4800/5500, Selectable Color Temperature: 3500/4000/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The CRW is a versatile LED round wrap with decorative end caps and features field Switchable Lumen & CCT technology.
Also known as: 840141400228, CRW4-LSCS, Fancy wraps

Specifications

Lumens: 4800, 3900, 5500, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 28, 40
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4800, 3900, 5500, Selectable
Wattage: 28, 40
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)