Flat Elbow for Aluminum Raceway, 90°

Item #: 19063

Cat #: AL5211

UPC: 786776046816

Sign In or Register to view pricing and more.

Overview

Flat Elbow for Aluminum Raceway, 90°, 10" Each Leg
Also known as: 786776046816, AL5211

Specifications

Length: 10 in
Material: Aluminum
Angle: 90°
Length: 10 in
Angle: 90°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)