SGL RCPT, SELSPEC, 30A

Item #: 19060

Cat #: SR630

UPC: 783585834726

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HUB SR630 SGL RCPT, SELSPEC, 30A

Overview

HUB SR630 SGL RCPT, SELSPEC, 30A
Also known as: 783585834726, SR630

Specifications

Color: Brown
Mounting: Screw
Wattage: 7500
Type: Single Receptacle
Color: Brown
Wattage: 7500
Mounting: Screw
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)