AREA A17 T3 200W LED BZ

Item #: 1905842

Cat #: A17-3T200

UPC: 192552003278

Documents & Guides
AREA A17 T3 200W LED BZ
Sign In or Register to view pricing and more.

No associated products found.

Overview

AREA A17 T3 200W LED BZ
Available from 70W through 375W models, and with four IES distributions and numerous control options, the A17 gives you the right light for the right application, all without breaking the budget.
Also known as: 192552003278, A17-3T200

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED

Customer Reviews

No reviews for this product
(0)