5-Light 38" Linear Chandelier Ceiling Light, Black

Item #: 1905731

Cat #: P400048-031

UPC: 785247247387

Sign In or Register to view pricing and more.
Documents & Guides
Briarwood Series 5-Light 38 Inch Textured Black Linear Chandelier Ceiling Light, Length: 38", Height: 9", Max Height: 75", Requires (5) 100 Watt E26 Lamps (Sold Separately)

Overview

Briarwood Series 5-Light 38 Inch Textured Black Linear Chandelier Ceiling Light, Length: 38", Height: 9", Max Height: 75", Requires (5) 100 Watt E26 Lamps (Sold Separately)
Create a cozy home with the Briarwood Collection 5-Light Ceruse Black Farmhouse Linear Island Chandelier. Light sources exude a comforting country glow as they peak through the classic X-brace design reminiscent of country barn doors and rustic farmhouse gates. A faux-wood frame coated in a rustic ceruse black finish accented by a black plate on top of the structure infuses the chandelier with charming country character.
Also known as: 785247247387, P400048-031

Specifications

Color: Matte Black
Standards: California Proposition 65
Light Technology: Incandescent
Color: Matte Black
Light Technology: Incandescent
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)