
Clamp Multimeter
Item #: 190569
Cat #: FLUKE-381
UPC: 095969537483
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 999A AC/DC & 1000V AC/DC, Features: True RMS, Amperage, Current, Continuity, Frequency & Resistance, Includes: Soft Carrying Case
Sign In or Register to view pricing and more.
Overview
Clamp Meter, Multimeter, Maximum Rating: 999A AC/DC & 1000V AC/DC, Features: True RMS, Amperage, Current, Continuity, Frequency & Resistance, Includes: Soft Carrying Case
The Fluke® FLUFLUKE-381 does everything you would expect from a clamp meter/and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people. Clamp the Fluke® 381 around a conductor/remove the display and walk across the room to operate controls or remove protective equipment/all while watching real-time readings. The iFlex" flexible current probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility/ability to measure awkward sized conductors and improved wire access.
Also known as: 095969537483, FLUKE-381, Clamp on
Specifications
Volts AC: | 1000 |
Volts DC: | 1000 |
Amps: | 1000 |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Amps: | 1000 |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)