![Weatherproof Cover, Round, (4) 1/2" Outlets, 4" Diameter, Polycarbonate, Black Weatherproof Cover, Round, (4) 1/2" Outlets, 4" Diameter, Polycarbonate, Black](https://rexel-cdn.com/products/image.jpg?i=4E05DA36-73F4-435A-ADC4-5C65E0D3F9D6&f=420)
Weatherproof Cover, Round, (4) 1/2" Outlets, 4" Diameter, Polycarbonate, Black
Item #: 190481
Cat #: C4TB
UPC: 019813934396
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, Round, (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, Black
Overview
Weatherproof Cover, Round, (4) 1/2 Inch Threaded Outlets, 4 Inch Diameter, Polycarbonate, Black
Also known as: 019813934396, C4TB
Specifications
Material: | Polycarbonate |
Color: | Black |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 4 |
Material: | Polycarbonate |
Threaded Outlet Diameter: | 1/2 in |
Color: | Black |
Number of Threaded Outlets: | 4 |
Customer Reviews
No reviews for this product
(0)