LED Flat Panel, 2x2, Selectable Wattage and CCT, 120-277V

Item #: 1902083

Cat #: 90364

UPC: 807154903641

Documents & Guides
LED Backlit Flat Panel, 2x2, Selectable Wattage: 20/30/35, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.

Overview

LED Backlit Flat Panel, 2x2, Selectable Wattage: 20/30/35, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
The ProLED Select Backlit Panel Series provides a high performing, efficient solution to compliment any commercial or industrial application. This innovative fixture is both Wattage and CCT selectable to make it one of the most versatile flat panels on the market.
Also known as: 807154903641, 90364

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Type: 0-10V Dimming
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Light Technology: LED
Color Temperature: Selectable
Wattage: Selectable

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)