Outdoor Letter, Vinyl, 'F', 1"H, 10/card

Item #: 190047

Cat #: PVL100BY-F-Y

UPC: 074983438198

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl letter, 1.00" (25.4mm) legend height, 1.50" (38.1mm) height, 'F' (legend), black/yellow, vinyl, 10 markers/card, 25 cards/package.

Overview

Vinyl letter, 1.00" (25.4mm) legend height, 1.50" (38.1mm) height, 'F' (legend), black/yellow, vinyl, 10 markers/card, 25 cards/package.
Also known as: 074983438198, PVL100BY-F-Y

Specifications

Type: Disconnect
Amps: 600
Mounting: Surface
Material: Steel
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Type: Disconnect
Mounting: Surface
Volts AC: 600
Amps: 600
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)