3
more
Sign In or Register to view pricing and more.
Documents & Guides
7-in-1 Impact Flip Socket Set, No Handle, Includes 1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 7/16-Inch And 1/2-Inch Nut Driver Sizes
Overview
7-in-1 Impact Flip Socket Set, No Handle, Includes 1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 7/16-Inch And 1/2-Inch Nut Driver Sizes
Multi-purpose Impact Flip Socket features six of the most commonly used hex driver sizes stored on one easy to use blade. Three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful rare earth magnet allows the sockets to hold onto any fasteners. The sockets are color coded for easy identification. Use with either an impact driver or on a Klein screwdriver handle (Cat. Nos. 32900, 32303, 32304 or 32308).
Also known as: 092644329074, 32907
Specifications
Size: | 5/16 in, 7/16 in, 1/4 in, 11/32 in |
Size: | 5/16 in, 7/16 in, 1/4 in, 11/32 in |
Customer Reviews
No reviews for this product
(0)