12-2 (Solid) MC Glide, Blue Steel Armor, 250' (Orange, Gray)

Item #: 1896713

Cat #: S004B42T02

UPC: 077680355867

Documents & Guides
MC Glide Tuff™, 12 AWG Solid, 2 Conductor (Orange, Gray), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 250 Foot Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

MC Glide Tuff™, 12 AWG Solid, 2 Conductor (Orange, Gray), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 250 Foot Coil
There’s a new cable in town. It’s called MC Glide Tuff™, but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.
Also known as: 077680355867, S004B42T02

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Length: 250 ft
Jacket: Steel
Material: Copper
Conductors: 2
Gauge: 12

Customer Reviews

No reviews for this product
(0)