Category 6A, Plenum, 23/4-UTP (Solid), White, 1000', Shielded

Item #: 1896156

Cat #: PUP6XHD04WH-G

UPC: 61305680143

Sign In or Register to view pricing and more.
Documents & Guides
TX6A™ 10Gig UTP Category 6A Copper Cable: Standard Compliant Plus, Plenum, Category 6A, 23 AWG Solid, 4 UnshieldedTwisted Pairs, White, Shielded

Overview

TX6A™ 10Gig UTP Category 6A Copper Cable: Standard Compliant Plus, Plenum, Category 6A, 23 AWG Solid, 4 UnshieldedTwisted Pairs, White, Shielded
Category 6A/Class EA cable shall be constructed of 23 AWG copper conductors with FEP Plenum (CMP) insulation. The copper conductors shall be twisted in pairs. All four pairs shall be surrounded by a metallic barrier and a flame retardant jacket. The barrier tape shall minimize the cable diameter and suppress the effects of alien cross talk. The small cable diameter shall maximize cable density such that existing pathways can be utilized when upgrading from Category 6 cabling
Also known as: 61305680143, PUP6XHD04WH-G

Specifications

Gauge: 23
Conductors: 4 Pair
Type: CAT 6A
Jacket: Plenum
Color: White
Stranding: Solid
Shielding: Shielded
Gauge: 23
Type: CAT 6A
Color: White
Shielding: Shielded
Conductors: 4 Pair
Jacket: Plenum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)