LED,STEADY OR FLASHING,Green

Item #: 189371

Cat #: 48XBRMG120A

UPC: 782640052464

Sign In or Register to view pricing and more.
Documents & Guides
48XBR Series XTRA-BRITE LED beacon designed for indoor or outdoor applications.

Overview

48XBR Series XTRA-BRITE LED beacon designed for indoor or outdoor applications.
The 48XBRM Series LED Visual Indicator is a UL and cUL listed dual-mode signaling device housed in a corrosion resistant Type 4X enclosure. The 48XBRM Series XBR (XTRA-BRITE™) is suitable for indoor or outdoor installations, and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend, and the lens is made of shatter resistant polycarbonate. The 48XBRM Series LED is available in AC and DC models with a gray base, and an amber, blue, green, red or white lens.
Also known as: 782640052464, 48XBRMG120A

Specifications

Color: Green
Volts AC: 120
Diameter: 4.340 in
Light Technology: LED
Color: Green
Diameter: 4.340 in
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)