Calpipe Industries PV1000FSC32

Item #: 1893587

Cat #: PV1000FSC32

UPC: 847656072919

Documents & Guides
No Documents Available
CLB PV1000FSC32 1" FS BOX-2 G
Sign In or Register to view pricing and more.

Overview

CLB PV1000FSC32 1" FS BOX-2 G
Also known as: 847656072919, PV1000FSC32

Specifications

Gangs: 2
Color: Black
Material: PVC Coated Steel
Hub Diameter: 1 in
Number of Hubs: 2
Gangs: 2
Material: PVC Coated Steel
Number of Hubs: 2
Color: Black
Hub Diameter: 1 in

Customer Reviews

No reviews for this product
(0)