Patch Panel, 24-Port, 1RMU, Blk

Item #: 189269

Cat #: CPP24FMWBLY

UPC: 074983036547

Sign In or Register to view pricing and more.
Mini-Com Patch Panel, 24-Port, Flat, Black

Overview

Mini-Com Patch Panel, 24-Port, Flat, Black
Also known as: 074983036547, CPP24FMWBLY

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Material: Stainless Steel
Size: 1RMU
Height: 1.720 in
Depth: 1.040 in
Number of Ports: 24
Mounting: Rack
Width: 19 in
Size: 1RMU
Depth: 1.040 in
Color: Black
Material: Stainless Steel
Height: 1.720 in
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)