TU516:S500, I/O Terminal Unit, 24VDC, Sprin

Item #: 1892334

Cat #: 1SAP212000R0001

UPC: 662019387406

Documents & Guides
TU516:S500,I/O Terminal Unit, 24VDC, Sprin for DC I/O Modules
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Cooper Crouse-Hinds
ST6 Conduit Hub, 2", Insulated, Zinc Die Cast
Item #: 17359
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Cooper Crouse-Hinds
ST2 Conduit Hub, 3/4", Insulated, Zinc Die Cast
Item #: 17435
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

TU516:S500,I/O Terminal Unit, 24VDC, Sprin for DC I/O Modules
The AC500 (Standard), AC500-eCo, AC500-S and AC500-XC scalable PLC ranges provide solutions for small, middle and high-end applications. Our AC500 platform offers different performance levels and is the ideal choice for high availability, extreme environments or safety solutions. Our AC500 PLC platform offers interoperability and compatibility in hardware and software from compact PLCs up to high-end and safety PLCs.
Also known as: 662019387406, 1SAP212000R0001

Specifications

Volts DC: 24
Depth: 40 mm
Mounting: Internal
Family / Style: TU516
Volts DC: 24
Mounting: Internal
Depth: 40 mm
Family / Style: TU516

Customer Reviews

No reviews for this product
(0)