
Pin & Sleeve Receptacle, 30 Amp, 4-Pole, 3-Wire
Item #: 57998
Cat #: ADR3034
UPC: 781381186360
30 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Sign In or Register to view pricing and more.
No associated products found.
Overview
30 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3,Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co : 0.390 to 1.375IN
Also known as: 781381186360, ADR3034
Specifications
Color: | Metallic |
Amps: | 30 |
Volts AC: | 600 |
Color: | Metallic |
Volts AC: | 600 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)