4' LED Wrap, 35/40/50K

Item #: 1890616

Cat #: CNW4-LSCS

UPC: 840141402864

Documents & Guides
4 Ft. LED Narrow Wrap, 3000/3500/4000 Switchable Lumens, 3500/4000/5000K Switchable CCT, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED Narrow Wrap, 3000/3500/4000 Switchable Lumens, 3500/4000/5000K Switchable CCT, 0-10V Dimming
Also known as: 840141402864, CNW4-LSCS

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 3500, 4000, 3000, Selectable
Length: 4 ft, 48 in
Standards: California Proposition 65
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming
Lumens: 3500, 4000, 3000, Selectable
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)